• Cart

DESCRIPTION

  • Dual molded-in armrests
  • Nominal dimensions: 60" x 32" x 21-1/2"
  • Pre-leveled tub bottom

American Standard Evolution® 60 x 32 in. Soak Bathtub in White

A2422V002020

Color Finish

White

SPECIFICATIONS

ADA Compliant
No
Capacity
74 gal
Collection
Evolution®
Color Finish
White
Color Finish Category
Whites
Depth
60 in
Drain Location
Reversible
EPA Compliant
No
Height
21-1/2 in
IAPMO Listed
No
Installation Type
Drop-in
Length
60 in
Material
Acrylic
WaterSense Labeled
No
Width
32 in

  • QUANTITY

0 item(s) added to Cart Checkout Now