60 x 36 in. Air Bath Drop-In Bathtub in White
Evolution® 60 x 36 in. Air Bath Drop-In Bathtub in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual molded-in armrests
- Automatic purge with timer
- Chrome air jets (optional color-matched air jet caps)
- Must order Deep Soak® Max Drain (sold separately)
- Optional apron (sold separately)
- EverClean® surface inhibits the growth of mold, mildew and odor causing bacteria
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- ANSI:
- ANSI A117.1, ANSI A112.19.4
- ASME:
- ASME A112.19.7M
- ASTM:
- ASTM E-162
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 87 gal
- Collection:
- Evolution®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 21-1/2 in
- Horsepower:
- 1 hp
- IAPMO Listed -:
- No
- Installation Type:
- Dual Mount
- Material:
- Fiberglass, Plastic
- Material Type:
- Acrylic
- Overall Length:
- 60 in
- Overall Width:
- 36 in
- Size:
- 60 in x 36 in
- UL Listed:
- Yes
- Volts:
- 120V