Single Function Hand Shower in Polished Chrome
Flowise® Single Function Hand Shower in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes pressure compensating flow control device
- Includes check valve
- Maximum flow rate: 1.5 gpm
- Handshower only
- 1.5 gpm/5.7 Lpm maximum flow rate
- Hand shower only – Requires hose and wall connection
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 125.1
- Collection:
- Flowise®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-1/2 in
- Diameter:
- 2-1/2 in
- EPA Compliant:
- Yes
- Faucet Connection:
- NPSM
- Faucet Material:
- Metal
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.5 gpm
- Height:
- 9-1/2 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 2-1/2 in
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Single
- Size:
- 2-1/2 in x 2-1/2 in
- Spray Type:
- Full
- Toilet Bowl Length:
- 2-1/2 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 2-1/2 in