Wall Mount Diverter Tub Spout in PVD Brushed Nickel
Fluent™ Wall Mount Diverter Tub Spout in PVD Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" IPS connection (Diverter Tub Spout: 8888.019)
- 6-1/2" length to center of spout end
- For 1/2" copper pipe (Slip-on Diverter Tub Spout: 8888.009)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- T186.500 Shower Trim Kit
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Fluent™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- Depth:
- 7-5/8 in
- EPA Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- Faucet Type:
- Tub Spout Only
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-1/2 in
- Material:
- Metal
- NSF Certified:
- No
- Size:
- 7-5/8 in x 3 in
- Spout Reach:
- 6-19/32 in
- Spout Type:
- Diverter
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3 in