72 x 36 in. Drop-In Bathtub with Reversible Drain in White
Green Tea® 72 x 36 in. Drop-In Bathtub with Reversible Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual accessory deck area
- Form-fitted neck support and molded-in armrests with elbow supports for comfort
- Slip-resistant tub floor
- Nominal dimensions: 6' x 36" x 21" (1829 x 914 x 533mm)
- Drop-in or undermount installation
- Pre-leveled tub bottom
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- ASME:
- ASME A112.19.7M
- ASTM:
- ASTM E-162
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 66 gal
- Collection:
- Green Tea®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 72 in
- Drain Location:
- Reversible
- EPA Compliant:
- No
- GSA Approved:
- No
- Height:
- 21 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Length:
- 72 in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- Yes
- Number of Occupants:
- 1
- Overall Length:
- 72 in
- Overall Width:
- 36 in
- Size:
- 72 in x 36 in
- Toilet Bowl Length:
- 72 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 36 in