Central Thermostatic Valve Trim Kit with Single Lever Handle in Polished Chrome
Green Tea® Central Thermostatic Valve Trim Kit with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Temperature maintained by a wax element moving a shuttle between hot and cold
- Includes hot limit safety stop
- Ideal for prolonged contact with water
- Maximum temperature limit is 112° F
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125
- Collection:
- Green Tea®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Height:
- 7-7/8 in
- Handle Type:
- Lever
- Height:
- 7-7/8 in
- IAPMO Listed -:
- No
- Length:
- 6-1/2 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 6-1/2 in
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No