Single Handle Bathtub & Shower Faucet in Stainless Steel
Green Tea® Single Handle Bathtub & Shower Faucet in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure balancing valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure
- Adjustable hot limit safety stop reduces the risk of accidental scalding
- Requires R120, R125 or R127 series rough valve body (sold separately)
- Rough-in valve sold separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Green Tea®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Height:
- 6-9/10 in
- Flow Rate:
- 2.5 gpm
- Height:
- 6-9/10 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 6-9/10 in