Wall Mount Toilet Tissue Holder in Stainless Steel

You last purchased this on
 
American Standard

Green Tea® Wall Mount Toilet Tissue Holder in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Green Tea® Wall Mount Toilet Tissue Holder in Stainless Steel

  • Fast #
  • Part #A7010230075
  • Item #4320756
  • Manufacturer Part #7010230.075
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Concealed mounting with no exposed set screws
  • Template included for easy installation
  • Single-post surface-mount design
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Green Tea®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Installation Type:
Wall Mount
Length:
7-1/4 in
Material:
Metal
Mount Type:
Wall