Grid Drain Complete Kit in Oil Rubbed Bronze
Grid Drain Complete Kit in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- American Standard 6500 and 6530 Lavatory Faucets
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pedestal Only:
- No
- Vessel Only:
- No