0.92 gpf/1.28 gpf Dual Flush Round Two Piece Toilet in White
H2Option® 0.92 gpf/1.28 gpf Dual Flush Round Two Piece Toilet in White
Product Details
This product includes
American Standard Round Toilet Bowl in White
Part #A3708216020
American Standard 0.92 gpf/1.28 gpf Dual Flush Toilet Tank in White
Part #A4133A218020
- Chrome plated top mounted push button actuator
- Seats sold separately
- EverClean surface included to help keep the bowl cleaner, longer
- Dual flush 0.92/1.28 gpf H2Option
- Siphon jet bowl technology with PowerWash rim provides optimal UHET performance
- Limited lifetime warranty on chinaware
- Limited five year warranty on all mechanical parts
- 1.28 gallons per flush (1.28 gpf) helps to save water
- Ultra-High Efficiency Toilets (UHETs) meet EPA WaterSense and MaP PREMIUM criteria
Documents
Specifications
- ADA Compliant:
- No
- Bowl Shape:
- Round
- CEC Compliant:
- For Sale in CA
- Collection:
- H2Option®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 26-3/4 in
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 0.92 gpf/1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Green Product:
- Yes, WaterSense
- Handle Type:
- Button
- Height:
- 30 in
- Length:
- 26-3/4 in
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Length:
- 26-3/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Shape:
- Round
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Top
- Type:
- A2889218020
- WaterSense Labeled:
- Yes
- Width:
- 15 in