1.6 gpf Dual Flush Round Toilet Bowl in Linen

This product has been replaced by

American Standard Linen 1.1 gpf Round Toilet Bowl
American Standard Round Toilet Bowl in Linen
Manufacturer Part #3708216.222
You last purchased this on
 
American Standard

H2Option® 1.6 gpf Dual Flush Round Toilet Bowl in Linen

  • Fast #
  • Part #A3707216222
  • Item #4729656
  • Manufacturer Part #3707216.222
3.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

American Standard Linen 1.1 gpf Round Toilet Bowl
American Standard Round Toilet Bowl in Linen
Manufacturer Part #3708216.222
American Standard

H2Option® 1.6 gpf Dual Flush Round Toilet Bowl in Linen

This product requires certification to purchase.

X Points
Color Finish Name: Linen Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Material: Vitreous china
  • Round front siphon action jetted bowl
  • Toilet bowl only
  • Bolt caps: 2
  • EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
  • PowerWash® rim scrubs bowl with each flush
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2 2008
Application:
Residential
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Only:
Yes
Bowl Shape:
Round
Brand Model Compatibility:
American Standard A4339216222 Toilet Tank
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1 2008
Collection:
H2Option®
Color Finish Category:
Neutrals
Color Finish Name:
Linen
Dual Flush:
Yes
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Dual
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Vitreous China
Tank Only:
No
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
24-7/50 in
Toilet Bowl Width:
14 in
Toilet Rough-In:
12 in
Toilet Seat Type:
Closed Front
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
WaterSense Labeled:
Yes