1.6 gpf Dual Flush Toilet Tank in Bone
This product has been replaced by
Manufacturer Part #4133A218.021
H2Option® 1.6 gpf Dual Flush Toilet Tank in Bone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Vitreous china
- Chrome-plated top mounted push button actuator
- Tank only
- Flow rate: 1.6 gpf
- Covered under 5 year limited warranty
- Meets EPA WaterSense® criteria
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2 2008
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Brand Model Compatibility:
- American Standard A3705216021 Toilet Bowl
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1 2008
- Collection:
- H2Option®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Dual Flush:
- Yes
- Flow Rate:
- 1.0 gpf/1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Push Button
- Height:
- 15-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 8-1/2 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- Yes
- Toilet Type:
- Tank
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes
- Width:
- 15 in