1.6 gpf Toilet Tank in White
This product has been replaced by
Manufacturer Part #4133A518.020
H2Option® 1.6 gpf Toilet Tank in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 16-1/2 in Rim height
- Qualifies in LEEDS Program
- High efficiency, low consumption
- 2 Color matched bolt caps
- WaterSense Certified
- 100% Factory flush tested
- Chrome plated top mounted push button actuator
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Brand Model Compatibility:
- 2886.216 RIGHT HEIGHT™ Toilet
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- H2Option®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 1.0 gpf/1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Push Button
- Height:
- 15-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 15 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- Yes
- Toilet Type:
- Tank
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes
- Width:
- 15 in