DESCRIPTION

  • Toilet bowl only
  • Material: Vitreous china
  • PowerWash® rim scrubs bowl with each flush
  • Includes EZ-install tools
  • EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
  • Rough-in size: 10"
  • Bolt caps: 2

American Standard H2Option® Elongated Toilet Bowl in White

A3706216020

Manufacturer Part #: 3706216.020

Color/Finish

White

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2
Application
Residential
BAA Compliant
No
Bowl Height Range
14-15 in
Bowl Only - FEI
Yes
Bowl Shape
Elongated
Brand Model Compatibility
American Standard A4339216020 Toilet Tank
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1 2008
Collection
H2Option®
Dual Flush
Yes
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Dual
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
MA Approved
No
Tank Only - FEI
No
Toilet Bowl Length
26-7/50 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
Type
A3706216020
WaterSense Labeled
Yes

Print