1.5 gpm Pull-Out Kitchen Sink Faucet with Single Lever Handle in Stainless Steel
Hampton® 1.5 gpm Pull-Out Kitchen Sink Faucet with Single Lever Handle in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable metal construction for long life
- Discrete pull out spray simplifies kitchen tasks
- Ceramic disc valve provides a lifetime of smooth handle operation and drip-free performance
- Spout clearance: 5-3/4" (146 mm)
- Metal swivel spout
- Spout height: 8-1/4" (210 mm)
- ADA approved metal lever handle
- Toggle button activation allows for easy adjustment from stream to spray
- Lifetime warranty
- Lifetime finish won't tarnish or scratch
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Hampton®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- EPA Compliant:
- No
- Faucet Center Size:
- 3/8 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 3-1/10 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Pull-down
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 3-1/10 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61-9 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 5-7/8 in
- Spout Reach:
- 9-5/8 in
- Spout Swivel:
- 130°
- Spout Type:
- Pull Out
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 10-5/16 in