Hand Shower Hose for American Standard 2064.951 Tub Faucet
Hand Shower Hose for American Standard 2064.951 Tub Faucet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- 2064.951 Tub Faucet
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- Depth:
- 60-1/16 in
- Faucet Part Type:
- Shower Hose
- Height:
- 7/8 in
- IAPMO Listed -:
- No
- Length:
- 60-1/16 in
- NSF Certified:
- No
- Size:
- 60-1/16 in x 0-7/8 in
- Toilet Bowl Length:
- 60-1/16 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 7/8 in