Hand Shower Wall Supply in Oil Rubbed Bronze
Hand Shower Wall Supply in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty on function and finish
- (1500mm) shower hose; a FloWise Water Saving hand
- Includes check valve
- Hand shower rated at 1.5gpm/5.7L/min. maximum flow rate.
- Hand shower uses 40% less water than standard 2.5gpm hand showers.
- Shower; and a 25" slide bar.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1-9/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 3-3/4 in
- IAPMO Listed -:
- No
- Length:
- 1-9/16 in
- MA Approved -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Size:
- 1-9/16 in
- WaterSense Labeled:
- No