Double Lever Handle Centerset Bathroom Sink Faucet in Polished Chrome
Heritage® Double Lever Handle Centerset Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Red and Blue indexed handles
- 1/4 Turn Ceramic Disc Valving
- Metal lever handles
- Fast, Easy Installation
- Commercial 2-yr Limited Warranty
- Factory Installed Handles
- Durable Cast Brass Construction meets Safe Water Drinking Act requirement
- 3-9/16" reach, 2-3/16" height to outlet
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Bridge
- Built-In Grinder:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Heritage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- No
- Faucet Center Size:
- 4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Spout Height:
- 2-3/16 in
- Spout Reach:
- 3-9/16 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes