Heritage® Brass Handle Kit in Polished Chrome

Part #A0000172H002  |  Item #1336033  |  Manufacturer Part #0000172H.002

$54.00 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Gooseneck swivel spout: 9" reach, 12-1/4" overall height, 6-1/4" height to outlet
  • Color matched spray
  • Choose from a wide variety of handle styles (handles not included)
  • Ceramic Disc Valving assures drip-free for life performance
  • Durable Brass Construction meets Safe Water Drinking Act requirement
  • Limited Lifetime Warranty – Function & Finish

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Commercial

Built-In Grinder: No

CSA Certified: CSA B125

Collection: Heritage®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle Kit

Handle Type: Lever

IAPMO Listed: No

Material: Brass

NSF Certified: Yes

Number of Handles: Two Handle

Weight: 1