Heritage® Grid Drain with Overflow in Satin Nickel

Part #A2411015295  |  Item #4732739  |  Manufacturer Part #2411015.295

$35.91 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Ideal for public restrooms where uncontrolled water usage is costly
  • Automatic shut-off stops water and energy waste
  • Includes vandal resistant brass handle, mounting and aerator
  • Ten-second flow cycle
  • Water conserving 0.5 gpm pressure-compensating vandal-resistant aerator
  • Limited 5-year commercial warranty
  • ADA Compliant
  • Optional grid drain, mixing valve and deck plates available (sold separately)
  • Lead-Free: Faucet contains less than or equal to 0.25% total lead content by weighted average

Documents

Specifications

ASME Specifications: ASME A112.18.2

Application: Commercial

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.2

Collection: Heritage®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 2-3/16 in

EPA Compliant: No

Grid Drain Material: Brass

Height: 6-3/8 in

IAPMO Listed: No

Length: 2-3/16 in

Material: Brass

NSF Certified: Yes

Overflow Included Yes or No: Yes

Size: 2-3/16 in x 2-3/16 in

Strainer Diameter: 2-3/16 in

Tailpiece Length: 4-1/100 in

Tailpiece Style: Straight

Toilet Bowl Length: 2-3/16 in

WaterSense Labeled: No

Width: 2-3/16 in