Trip Lever Assembly in Oil Rubbed Bronze
Heritage® Trip Lever Assembly in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vitreous china
- EverClean Surface
- For use with Doral Classic® and Portsmouth® Champion® 4 toilets
- 2 color-matched bolt caps
- Siphon action bowl
- Sweeping pier on bowl
- 2-3/8" fully-glazed trapway
- 4" piston action and Accelerator flush valve
- Speed Connect tank/bowl coupling system
Specifications
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Heritage®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Handle Type:
- Trip Lever
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- WaterSense Labeled:
- No