Heritage® Two Handle Kitchen Faucet in Polished Chrome

Part #A7298252002  |  Item #1648300  |  Manufacturer Part #7298252.002

$260.65 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6
  • Pallet: 144

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Valve cartridge assures a lifetime of drip-free performance
  • Lever handles
  • Limited lifetime warranty on function and finish

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125

Cartridge Type: Ceramic

Center Size: 8 in

Collection: Heritage®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 10-5/8 in

EPA Compliant: No

End Connection 1: NPT

End Connections: NPT

Faucet Connection: FNPT

Faucet Connection Size: 1/2 in

Faucet Height: 3-7/16 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Centerset

Faucet Valve Type: Quarter Turn Ceramic Disc

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2.2 gpm

GSA Approved: No

Handle Material: Porcelain

Handle Type: Lever

Height: 8-3/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Kitchen Faucet Type: Centerset

Lead Law Compliant: Yes

Length: 10-5/8 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61-9 Annex G

Number of Handles: Two Handle

Number of Holes: 2 Hole

Side Spray: No

Size: 10-5/8 in x 13-5/8 in

Spout Height: 7-1/8 in

Spout Reach: 7-7/8 in

Spout Swivel: 360°

Spout Type: Swivel

Supply Lines Included: No

Toilet Bowl Length: 10-5/8 in

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Width: 13-5/8 in