1.28 gpf Toilet Tank in Linen
Heritage™ Vormax™ Right Height® 1.28 gpf Toilet Tank in Linen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- VorMax flushing technology cleans two times better than conventional toiletsΔ
- CleanCurve rim eliminates rim area where dirt and buildup hide
- Heritage VorMax is available at select showrooms.
- 16-1/2" rim height for accessible applications
- Meets EPA WaterSense criteria
- Elongated siphon action jetted bowl
- HET (High Efficiency Toilet) ultra-low consumption 1.28 gpf/4.8 Lpf, utilizes 20% less water
- Vitreous china
- Fully glazed 2-1/16" trapway
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2 2008
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Heritage™ Vormax™ Right Height®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Length:
- 9 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Length:
- 19-3/4 in
- Toilet Type:
- Tank
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 19-3/4 in