Elongated Toilet Bowl in Linen
Heritage™ Vormax™ Right Height® Elongated Toilet Bowl in Linen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- VorMax flushing technology cleans two times better than conventional toiletsΔ
- CleanCurve rim eliminates rim area where dirt and buildup hide
- Heritage VorMax is available at select showrooms.
- 16-1/2" rim height for accessible applications
- Meets EPA WaterSense criteria
- Elongated siphon action jetted bowl
- HET (High Efficiency Toilet) ultra-low consumption 1.28 gpf/4.8 Lpf, utilizes 20% less water
- Vitreous china
- Fully glazed 2-1/16" trapway
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2 2008
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Heritage™ Vormax™ Right Height®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Depth:
- 28-11/16 in
- EPA Compliant:
- Yes
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 17 in
- IAPMO Listed -:
- No
- Length:
- 28-11/16 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 28-11/16 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- WaterSense Labeled:
- Yes
- Weight:
- 75 lb
- Width:
- 14 in