10-1/4 in. 3 Ton Horizontal Cased Coil for Split-System Heat Pump and Split-System Air Conditioner
10-1/4 in. 3 Ton Horizontal Cased Coil for Split-System Heat Pump and Split-System Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Application:
- Split System Heat Pump, Split System Air Conditioner
- BTU:
- 36000
- Brand Model Compatibility:
- 4TTZ0 Air Conditioner
- CFM:
- 2075 ft3/min
- Coil Type:
- Cased
- Communicating:
- Communicating
- Configuration:
- Horizontal
- Depth:
- 37-1/2 in
- Height:
- 22-3/4 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Weight:
- 46 lb
- Width:
- 10-1/4 in