15kW 24V Heater with Breaker
15kW 24V Heater with Breaker
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Brand Model Compatibility:
- TEM8A0B24 and TEM8A0D60 Convertible Air Handlers
- Energy Star Compliant:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-4.2
- Volts:
- 24V
- Watts:
- 15 kW