15kW Heater
15kW Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 53kW, 39300 btu/h
- 240V = 15
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 36kW, 52,400 btu/h
Documents
Specifications
- Energy Star Compliant:
- No
- Phase:
- Three Phase
- SEER:
- 13
- Volts:
- 208/240V
- Watts:
- 15 kW