2 Ton 17 SEER Two-Stage R-410A 1/8 hp Split-System Heat Pump

This product has been replaced by

American Standard HVAC 17 SEER Two-Stage R-410A Split-System Heat Pump
American Standard HVAC 2 Ton 17 SEER Two-Stage R-410A 1/8 hp Split-System Heat Pump
Manufacturer Part #4A6H7024A1000C
You last purchased this on
 
American Standard HVAC

2 Ton 17 SEER Two-Stage R-410A 1/8 hp Split-System Heat Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

American Standard HVAC 17 SEER Two-Stage R-410A Split-System Heat Pump
American Standard HVAC 2 Ton 17 SEER Two-Stage R-410A 1/8 hp Split-System Heat Pump
Manufacturer Part #4A6H7024A1000C
American Standard HVAC

2 Ton 17 SEER Two-Stage R-410A 1/8 hp Split-System Heat Pump

  • Fast #
  • Part #A4A6H7024A1000A
  • Item #4520712
  • Manufacturer Part #4A6H7024A1000A
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
15
Auto Switching Heat:
No
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
CEC Compliant:
For Sale in CA
Coating:
Galvanized
Coil Type:
Spine Fin
Compressor Type:
Scroll
Decibel Rating (dB):
72 dB
Depth:
34-1/4 in
Energy Star Compliant:
No
HSPF:
9.5
Height:
41-1/8 in
Horsepower:
1/8 hp
Indoor Outdoor:
Outdoor
Installation Type:
Floor Mount
Liquid Line (OD):
3/8 in
MBH:
24
Material:
Steel
Max Fuse Size:
25
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
17
Sound Blanket:
No
Stages:
Two
Suction Line (OD):
5/8 in
Tonnage:
2 Ton
UL Listed:
No
Volts:
208/230V
Width:
37-1/4 in