20kW Single Phase Electric KW Heat Strip
20kW Single Phase Electric KW Heat Strip
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- AMP:
- 72, 83
- BTU:
- 68300
- Brand Model Compatibility:
- Model 4WCY5048, 4WCY5060
- MBH:
- 68.3
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Electric Heater
- Stages:
- Two
- Volts:
- 208/240V
- Watts:
- 20 kW