3 Ton - up to 14.8 SEER2 - Air Conditioner - 208/230V - R-410A

You last purchased this on
 
American Standard HVAC

Silver 14 3 Ton - up to 14.8 SEER2 - Air Conditioner - 208/230V - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard HVAC

Silver 14 3 Ton - up to 14.8 SEER2 - Air Conditioner - 208/230V - R-410A

  • Fast #
  • Part #A4A7A4036N1000B
  • Item #9978076
  • Manufacturer Part #4A7A4036N1000B
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Efficient at a great value: Help lower your energy costs with this 14.8 SEER2 air conditioner that balances energy efficiency and cooling strength
  • Reliable durability: Rely on your air conditioner for years to come. The Silver 14 is built for durability with quality materials, innovative features, and a sturdy construction
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Environmentally friendly: Take care of your environment. American Standard air conditioners cool your home with a refrigerant that's ozone-safe
  • Optimize indoor air quality: If you add an AccuClean® Air Cleaner, your air conditioner can filter out more dust and harmful irritants from the air so you can breathe easier
  • Requires Certification

Documents


Specifications

AMP:
18
BTU:
36000
CFM:
3248 ft3/min
Collection:
Silver 14
Compressor Type:
Scroll
Decibel Rating (dB):
71 dB
Depth:
33 in
Height:
38 in
Horsepower:
1/8 hp
Liquid Line (OD):
3/8 in
Max Fuse Size:
30
Phase:
Single Phase
RPM:
850
Refrigerant:
R-410A
Refrigeration Control Type:
EEV
SEER:
14.0
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
Volts:
208/230V
Weight:
156 lb
Width:
30-1/10 in