American Standard HVAC

4A6H5 Silver 15 15 SEER 2 Tons Single-Stage R-410A Heat Pump Condenser

Part #A4A6H5024H1000A  |  Item #7216559  |  Manufacturer Part #4A6H5024H1000A

Tonnage:

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: [0.7, 14, 9.5, 57.8]

Auto Switching Heat Cool : No

BTU Cooling Rating: 24600 Btu/h

Coil Type: Spine Fin

Collection: 4A6H5 Silver 15

Compressor Type: Scroll

Decibel Rating dB : 71 dB

Depth: 30 in

Energy Star Compliant: No

HSPF: 9.5

Height: 33 in

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 3/8 in

MBH: 24.6

Max Fuse Size: 25

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 15

Sound Blanket: No

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 2 Tons

Type: A4A6H5024H1000A

UL Listed: No

Volts: 208/230V

Width: 33 in