3 Ton - up to 16.0 SEER2 /7.5 HSPF2 - Heat Pump - 208/230/1 - R-410A
4A6H6 Silver 16 3 Ton - up to 16.0 SEER2 /7.5 HSPF2 - Heat Pump - 208/230/1 - R-410A
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- With a 15.6 SEER2 rating, this air conditioner comfortably cools your home while staying energy efficient
- If you add an AccuClean® air cleaner, your air conditioner can filter out more dust and harmful irritants from the air so you can breathe easier at home
- Rely on your air conditioner for years to come. The Silver 15 is built for durability with quality materials, innovative features, and a sturdy construction
- Take care of your environment. American Standard air conditioners cool your home with a refrigerant that's ozone-safe
Documents
Specifications
- AMP:
- 0.64, 14.1, 18, 72.2
- Auto Switching Heat:
- No
- BTU:
- 36000
- BTU Cooling Rating:
- 34800 Btu/h
- Coating:
- Galvanized
- Coil Type:
- Spine Fin
- Collection:
- 4A6H6 Silver 16
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 70 dB
- Depth:
- 38-7/10 in
- EER2:
- 12.6
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 5 oz
- Green Product:
- Yes, Energy Star
- HSPF:
- 7.8
- HSPF2:
- 7.8
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 42 in
- Horsepower:
- 1/8 hp
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- EEV
- SEER:
- 15.0
- SEER2:
- 16.0
- SEER2 Range:
- 15.2 - 40.0
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Width:
- 35-1/10 in