American Standard HVAC

4A6H6 Silver 16 3.5 Ton 16 SEER Single-Stage R-410A 1/3 hp Split-System Heat Pump

Part #A4A6H6042H1000A  |  Item #5060878  |  Manufacturer Part #4A6H6042H1000A

Tonnage:

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 22

Auto Switching Heat Cool : No

BTU Cooling Rating: 41000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Spine Fin

Collection: 4A6H6 Silver 16

Compressor Type: Scroll

Decibel Rating dB : 72 dB

Depth: 34 in

Energy Star Compliant: No

Height: 45 in

Horsepower: 1/3 hp

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 3/8 in

MBH: 41

Material: Galvanized Steel

Max Fuse Size: 35

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 16

Sound Blanket: No

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 3.5 Tons

Type: A4A6H6042H1000A

UL Listed: No

Volts: 208/230V

Width: 37 in