2 Ton, 14 SEER R-410A Split-System Air Conditioner
This product has been replaced by
Manufacturer Part #4A7A4024L1000B
4A7A4 Silver 14 2 Ton, 14 SEER R-410A Split-System Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 14
- BTU:
- 23600
- BTU Cooling Rating:
- 23600 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- 4A7A4 Silver 14
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Depth:
- 26 in
- Energy Star Compliant:
- No
- Height:
- 29 in
- Horsepower:
- 1/15 hp
- Liquid Line (OD):
- 3/8 in
- Max CFM:
- 2450 cfm
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Weight:
- 133 lb
- Width:
- 29 in