American Standard HVAC

4A7A6 3 Ton 16 SEER 1/8 hp Single-Stage R-410A Split-System Air Conditioner

Part #A4A7A6036J1000A  |  Item #7005651  |  Manufacturer Part #4A7A6036J1000A

Tonnage:

3 Tons
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 18

BTU: 36000

BTU Cooling Rating: 36000 Btu/h

CEC Compliant: For Sale in CA

Collection: 4A7A6

Compressor Type: Scroll

Decibel Rating dB : 71 dB

Depth: 34 in

Energy Star Compliant: No

Height: 37 in

Horsepower: 1/8 hp

Liquid Line OD : 3/8 in

Max CFM: 4300

Max Fuse Size: 30

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 16

Sound Blanket: No

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 3 Tons

Type: A4A7A6036J1000A

UL Listed: UL 1995

Volts: 208/230V

Weight: 212

Width: 37 in