5 Ton - up to 16.2 SEER2 - Air Conditioner - 208/230V - Two Stage - R-410A
4A7A7 5 Ton - up to 16.2 SEER2 - Air Conditioner - 208/230V - Two Stage - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Up to 18 SEER
- 2 Cooling stages
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Enjoy our home cooling systems that cool your home with an environmentally friendly refrigerant that’s ozone-safe
- This home central air conditioner runs at 70 percent capacity except on the hottest days when it steps up to the second stage thanks to a two-step Duration™compressor with two-stage cooling
- Experience quiet operation with this system that is so quiet, you'll barely notice it's running
- Reduce up to 56 percent of your energy usage with this central air system that surpasses government efficiency standards
- Top temperature control
- Rust-resistant coating, screws and base pan protect system from the elements
- Get more efficient and reliable cooling, thanks to a durable Spine Fin™ coil found in this home central air conditioner
Specifications
- AMP:
- 37
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- CFM:
- 4760 ft3/min
- Collection:
- 4A7A7
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 74 dB
- Depth:
- 34 in
- EER:
- 11.7
- EER2:
- 11.7
- EER2 Range:
- 11.7 - 23.0
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 9 oz
- Height:
- 45 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max CFM:
- 4760 cfm
- Max Fuse Size:
- 60
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 825
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 17
- SEER2:
- 13.8
- SEER2 Range:
- 13.8 - 14.2
- Sound Blanket:
- No
- Stages:
- Two
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 275 lb
- Width:
- 35-1/10 in