3 Tons 20 SEER R-410A Single Stage Air Conditioner Condenser
4A7V00 3 Tons 20 SEER R-410A Single Stage Air Conditioner Condenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Up to 22 SEER
- Variable Cooling stages
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Experience the technology inside this central A/C unit that is the quietest at 4dB below the nearest competitor minimum.
- Experience this AccuComfort ™ unit that has a wider operating range to allow the system to remain operating when the competition’s products are cycling on and off.
- Get the comfort you set with AccuComfort ™ technology that is consistent with a ½ degree in 1/10th of 1% increments.
- Maximize your home comfort with this AccuComfort ™ variable-speed air conditioner that works smarter to lower the operating cost.
- Quiet operation
- Discover the advantage of owning this system available with lower compressor modulation and fan speeds yield amazingly low sound levels and max out the benefits of AccuClean™ Air Cleaner technology.
- Get seamless comfort and reduced energy costs with Enhanced Humidity Control.
Documents
Specifications
- AMP:
- 18
- BTU:
- 36000
- CEC Compliant:
- For Sale in CA
- Collection:
- 4A7V00
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 70 dB
- Depth:
- 34 in
- EER:
- 14
- ETL Listed:
- Yes
- Height:
- 41 in
- Horsepower:
- 1/3 hp
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 2850 cfm
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1200
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 20
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Weight:
- 225 lb
- Width:
- 37 in