5T 15 SEER2 DF PKG H/P
4DCZ6 XL16c 5T 15 SEER2 DF PKG H/P
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 81.00 %
- AMP:
- 0.9, 0.34, 1.7, 6.8, 13.5, 24.5, 88
- BTU:
- 60000
- BTU Cooling Rating:
- 57000 Btu/h
- BTU Heat Rating:
- 120000 Btu/h
- Coil Type:
- Spine Fin
- Collection:
- 4DCZ6 XL16c
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 74 dB
- Depth:
- 46 in
- EER:
- 15.9
- EER2:
- 15.9
- EER2 Range:
- 11.7 - 23.0
- Factory Std. Refrigerant Charge:
- 10 oz
- Fuel Type:
- Natural Gas, Propane
- HSPF:
- 8.3
- HSPF2:
- 8.3
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 42 in
- Horsepower:
- 1/20 hp
- Ignition System:
- Electronic Ignition
- MBH:
- 60
- Max CFM:
- 1780 cfm
- Max Fuse Size:
- 60
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 15
- SEER2:
- 14.7
- SEER2 Range:
- 14.3 - 15.1
- Tonnage:
- 5 Ton
- Type:
- A4DCZ5060E1115A
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Weight:
- 548 lb
- Width:
- 61 in