21 in. 3 - 4 Ton Convertible, Downflow, Horizontal and Upflow Cased Coil for Split-System Heat Pump and Split-System Air Conditioner
This product has been replaced by
Manufacturer Part #4MXCC007AC6HCB
4MXC 21 in. 3 - 4 Ton Convertible, Downflow, Horizontal and Upflow Cased Coil for Split-System Heat Pump and Split-System Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 48000
- Coating:
- Galvanized
- Coil Type:
- Cased
- Collection:
- 4MXC
- Configuration:
- Convertible, Downflow, Horizontal, Upflow
- Height:
- 26 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Material:
- Aluminum
- Refrigerant:
- R-410A
- SEER:
- 13
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 - 4 Ton
- UL Listed:
- No
- Width:
- 21 in