3.5 - 5 Ton - Convertible - Aluminum - Cased - Coil - Galvanized
4MXC 3.5 - 5 Ton - Convertible - Aluminum - Cased - Coil - Galvanized
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 60000
- Coating:
- Galvanized
- Coil Type:
- Cased
- Collection:
- 4MXC
- Configuration:
- Convertible, Downflow, Horizontal, Upflow
- Height:
- 30 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Material:
- Aluminum
- Refrigerant:
- R-410A
- SEER:
- 13
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 - 5 Ton
- UL Listed:
- No
- Width:
- 21 in