2.5 Ton - Upflow Horizontal Left - Aluminum - Cased - Coil
This product has been replaced by
Manufacturer Part #4PXCCU30BS3HAB
4PXC-U Comfort™ Coil 2.5 Ton - Upflow Horizontal Left - Aluminum - Cased - Coil
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 30000
- CFM:
- 1210 ft3/min
- Coil Type:
- Cased
- Collection:
- 4PXC-U Comfort™ Coil
- Configuration:
- Upflow, Horizontal Left
- Depth:
- 21-1/2 in
- Height:
- 17-3/5 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Material:
- Aluminum
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- No
- Weight:
- 73 lb
- Width:
- 21 in