4 Tons 13 SEER R-410A Packaged Heat Pump
Precedent™ 4 Tons 13 SEER R-410A Packaged Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 40
- BTU Cooling Rating:
- 50130 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Spine Fin
- Collection:
- Precedent™
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 82 dB
- Energy Star Compliant:
- No
- HSPF:
- 7.8
- Horsepower:
- 1 hp
- MBH:
- 50.13
- Max CFM:
- 1600 cfm
- Phase:
- Three Phase
- Power Source:
- Electric, AC
- Refrigerant:
- R-410A
- SEER:
- 13
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 208/230V