3.5 Tons Electric Single-Stage Convertible Packaged Air Conditioner
This product has been replaced by
Manufacturer Part #4TCC4042E1000A
4TCC4 3.5 Tons Electric Single-Stage Convertible Packaged Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 28.5
- BTU:
- 42000
- BTU Cooling Rating:
- 40500 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- 4TCC4
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 74.6 dB
- Depth:
- 45 in
- EER:
- 12
- Energy Star Compliant:
- No
- Height:
- 36 in
- Horsepower:
- 3/4 hp
- Length:
- 46 in
- MBH:
- 40.5
- Max CFM:
- 3400 cfm
- Max Fuse Size:
- 45
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14
- Stages:
- Single
- Tonnage:
- 3.5 - 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 457 lb
- Width:
- 59 in