4 Tons Electric Single-Stage Convertible Packaged Air Conditioner
4TCY4 4 Tons Electric Single-Stage Convertible Packaged Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 25.3
- BTU:
- 48000
- BTU Cooling Rating:
- 46500 Btu/h
- Collection:
- 4TCY4
- Configuration:
- Convertible
- EER:
- 11.9
- Energy Star Compliant:
- No
- Height:
- 38 in
- Length:
- 61 in
- MBH:
- 48
- Max CFM:
- 1605 cfm
- Max Fuse Size:
- 35
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14.25
- Stages:
- Single
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 46 in