5 Tons Electric Single-Stage Convertible Packaged Air Conditioner
4TCY5 5 Tons Electric Single-Stage Convertible Packaged Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 44.4
- BTU:
- 60000
- BTU Cooling Rating:
- 57500 Btu/h
- Collection:
- 4TCY5
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 73 dB
- Depth:
- 45 in
- EER:
- 11.4
- Energy Star Compliant:
- No
- Height:
- 42 in
- MBH:
- 60
- Max Fuse Size:
- 60
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 15
- Stages:
- Single
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Width:
- 59 in