3.5 Ton 16 SEER 1/5 hp Single-Stage R-410A Split-System Air Conditioner

This product has been replaced by

American Standard HVAC 16 SEER 1/5 hp Split-System R-410A Split-System Air Conditioner
American Standard HVAC 3.5 Ton, 16 SEER 1/5 hp Split-System R-410A Split-System Air Conditioner
Manufacturer Part #4A7A6042H1000A
You last purchased this on
 
American Standard HVAC

4TTB6 Series 3.5 Ton 16 SEER 1/5 hp Single-Stage R-410A Split-System Air Conditioner

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

American Standard HVAC 16 SEER 1/5 hp Split-System R-410A Split-System Air Conditioner
American Standard HVAC 3.5 Ton, 16 SEER 1/5 hp Split-System R-410A Split-System Air Conditioner
Manufacturer Part #4A7A6042H1000A
American Standard HVAC

4TTB6 Series 3.5 Ton 16 SEER 1/5 hp Single-Stage R-410A Split-System Air Conditioner

  • Fast #
  • Part #A4TTB6042A1000A
  • Item #4520687
  • Manufacturer Part #4TTB6042A1000A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

AMP:
23
BTU:
42000
BTU Cooling Rating:
42000 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Spine Fin
Collection:
4TTB6 Series
Compressor Type:
Scroll
Decibel Rating (dB):
80 dB
Depth:
34 in
Energy Star Compliant:
No
Height:
41 in
Horsepower:
1/5 hp
Liquid Line (OD):
3/8 in
Max Fuse Size:
40
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
16
Sound Blanket:
No
Stages:
Single
Suction Line (OD):
7/8 in
Tonnage:
3.5 - 5 Ton
UL Listed:
UL 1995
Volts:
208/230V
Weight:
235 lb
Width:
37 in