17-1/2 in. 1.5 - 3 Ton Upflow, Downflow, Horizontal Left and Convertible Cased Coil for Split-System Heat Pump and Split-System Air Conditioner
This product has been replaced by
Manufacturer Part #4TXCB003DS3HCB
4TXC-DS Comfort™ Coil 17-1/2 in. 1.5 - 3 Ton Upflow, Downflow, Horizontal Left and Convertible Cased Coil for Split-System Heat Pump and Split-System Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Application:
- Split System Heat Pump, Split System Air Conditioner
- BTU:
- 30000
- Coil Type:
- Cased
- Collection:
- 4TXC-DS Comfort™ Coil
- Communicating:
- Communicating
- Configuration:
- Upflow, Downflow, Horizontal Left, Convertible
- Depth:
- 21-1/2 in
- Height:
- 17-1/2 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Material:
- Aluminum
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 - 3 Ton
- UL Listed:
- Yes
- Weight:
- 50 lb
- Width:
- 17-1/2 in