3.5 Ton 15 SEER Convertible R-410A Packaged Heat Pump
This product has been replaced by
Manufacturer Part #4WCZ5042E1000A
4WCY5 XL15c 3.5 Ton 15 SEER Convertible R-410A Packaged Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 16.7, 109, 0.9, 1.65, 6.8
- BTU:
- 42000
- BTU Cooling Rating:
- 41500 Btu/h
- BTU Heat Rating:
- 37000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Spine Fin
- Collection:
- 4WCY5 XL15c
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 72 dB
- Depth:
- 42 in
- EER:
- 12
- HSPF:
- 8.4
- Height:
- 38 in
- Horsepower:
- 3/4 hp
- MBH:
- 42
- Max CFM:
- 4220 cfm
- Max Fuse Size:
- 45
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 15
- Tonnage:
- 3.5 Ton
- Type:
- A4WCY5042A1000A
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 479 lb
- Width:
- 49 in