5 Ton R-410A Packaged Heat Pump
4WCY5 XL15c 5 Ton R-410A Packaged Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- AMP:
- 27.1, 152.9, 1.4, 3.4, 6.9
- Application:
- Residential
- BTU:
- 60000
- BTU Cooling Rating:
- 56500 Btu/h
- BTU Heat Rating:
- 55500 Btu/h
- Blower Type:
- Direct Drive
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Spine Fin
- Collection:
- 4WCY5 XL15c
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 74 dB
- Depth:
- 46-1/4 in
- EER:
- 11.5
- EER2:
- 11.0
- EER2 Range:
- 10.6 - 11.1
- Factory Std. Refrigerant Charge:
- 10 oz
- HSPF:
- 8.4
- HSPF2:
- 6.7
- HSPF2 Range:
- 6.7 - 7.4
- Height:
- 41-37/100 in
- Horsepower:
- 1/6 hp
- MBH:
- 60
- Max CFM:
- 4220 cfm
- Max Fuse Size:
- 60
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER2:
- 15.0
- SEER2 Range:
- 14.3 - 15.1
- Stages:
- Two
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 479 lb
- Width:
- 60-1/2 in