DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 4YCY5 XL15c 15 SEER 2 Tons Two-Stage Spine Fin Packaged Gas/Electric

A4YCY5024A1060A

Manufacturer Part #: 4YCY5024A1060A

Tonnage:

2 Tons

SPECIFICATIONS

AFUE
81.00
AMP
0.54, 0.95, 10.9, 18.4, 4.3, 63
BTU
24000
BTU Cooling Rating
23800 Btu/h
BTU Heat Rating
60000 Btu/h
CEC Compliant
For Sale in CA
Coil Type
Spine Fin
Collection
4YCY5 XL15c
Communicating
Non-Communicating
Compressor Type
Scroll
Configuration
Convertible
Depth
45 in
EER
12
Fuel Type
Natural Gas, Propane
Height
42 in
Horsepower
1/20 hp
MBH
24
Max CFM
815
Max Fuse Size
25
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
SEER
15
Stages
Two
Tonnage
2 Tons
UL Listed
No
Volts
208/230V
Width
59 in

Print